7/16in x 50ft Winch Cable Rope Wrecker Tow Truck Rollback - Steel Core, 18,100 lbs BS

  • Mfr # WW716-50

  • Zoro # G616521477


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Color
Black-Yellow
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WW716-50
Zoro #
G616521477
UPC #
-
Country of Origin
China

Details

Color
Black-Yellow
Material
Steel

Description

This 7/16 in x 50ft L Wire Rope Steel Core Winch Cable has 18,100 lbs ultimate strength. The working load limit is 5,120 lbs WLL. The Steel Core is 6 x 25 extra improved plow steel EPIS. Independent Wire Rope Core IWRC Wire Rope Resists Crushing. Hook is Attached Using a Flemish Eye Splice and Steel Sleeve for the Strongest attachment Available. Design Factor 3. 55:1 Ratio. This steel cable has 6 strands and has 19-25 individual wires per strand.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.