
76 in Adjustable Heavy Duty C Channel Pipe Stake for Flatbed Trailer Hauler., 4PK
Mfr # PS76-ADJx4
Zoro # G122786162
product price: $295.99
/pk 4, $74.00/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS76-ADJx4
Zoro #
G122786162
UPC #
840223642614
Country of Origin
India
Description
Give your cargo on a flatbed truck appropriate support with our 76 in Adjustable C-Channel Pipe Stake w/ Hitch Pin & Clips for Flatbed Trailers. The adjustable pipe stake will help secure loads from falling, slipping, and causing accidents during transportation. It will ensure a peaceful drive. The pipe stake is constructed from robust steel and coated with black powder to protect against corrosion and rust. It has four bottom holes to adjust the height and secure the different heights of loads. The pipe stake will include a hitch pin and clips for locking. There’s more in the USP list, check the description below. Dimension Details: We have added this c-channel pipe stake in 76 in length (overall), including 70-3/16 in top and 5-13/16 in bottom part. The top part includes eleven pre-drilled holes at a distance of 6 in whereas the bottom includes 4-pin holes. The width of the pocket pipe is 3-3/8 in whereas the depth is 1-3/8 in. It’s compatible with a. However, do check the size of your stake pocket before purchasing the pipe. Premium Quality: We have curated these steel pipe stakes for flatbeds from 8 or 4.1 mm or 0.160 in thick steel. It can provide substantial pressure and load without breaking and elongation. It has a black powder coating, which increases life in outdoor settings. It protects the pipe from environmental elements that cause corrosion and rust. Adjustable Height: Our steel pipe stakes are divided into two portions, called top and bottom. The top portion is used to adjust the height of the pipe stake depending on various load sizes and securing needs. It will enable you to create side walls (adjustable), allowing you to install e-track rails or additional square steel bars (vertically) on a utility or equipment trailer for securing loads of different sizes. Meanwhile, the bottom portion has four holes to secure the connection with locking pins and clips. It will fit onto a flatbed trailer stake pocket, keeping the pipe intact and preventing it from coming out during sudden jerks and road rigors. Easy To Install: Our steel pipe stakes are easy to install. Insert this inside a standard 2 in x 4 in stake pocket and secure it with hitch & pins. This versatile design is easy to remove as well. Just remove the securing pin and take out the pipe stake. It will have most of the flatbed trailers of mentioned size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.