
7ft-6in x 16ft Dump Truck Vinyl Coated Mesh Tarps Cover with 5 Inch 18oz Double Pocket
Mfr # PVCM76-16
Zoro # G616492708
product price:Â $81.45
/eaKey Features
Color
Black
Tarp Material
Vinyl Coated Mesh Tarps
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PVCM76-16
Zoro #
G616492708
UPC #
-
Country of Origin
China
Details
Color
Black
Tarp Material
Vinyl Coated Mesh Tarps
Description
Size: 7 ft. 6 in x 16 ft. PVC Dump Truck Mesh tarps are made with heavy duty 11x 11 PVC Coated Vinyl. These tarps are designed for most electrical and manual tarp systems and are ideal for use with Dump Trucks. Heavy Duty PVC Coated 11 x 11 Mesh Top 5 in Pockets Made with 18 Oz Vinyl and Bottom Pocket 2-1/2 in This may vary due to hemming Tough solid #4 brass grommets clinched every two feet All hems are re-enforced with 2 in thick polyester webbing PVC MESH Pockets w/ Grommets on the Rear End allow use of Anti-Sail Bar or bungee to keep back secure.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.