
7ft x 15ft 18Oz Vinyl Asphalt Dump Truck Tarp Double Pocket - Waterproof
Mfr # Vinyl-DP-7-15
Zoro # G916250336
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Tarp Material
Heavy-Duty 18 Oz
Tarp Finished Length
15 ft
Tarp Finished Width
7 ft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Vinyl-DP-7-15
Zoro #
G916250336
UPC #
-
Country of Origin
China
Dimensions
Tarp Finished Length
15 ft
Tarp Finished Width
7 ft
Details
Tarp Material
Heavy-Duty 18 Oz
Description
Size: 7ft X 15ft 2 pocketsMaterial: 18 Oz VinylWater and wind ProofTemperature Range: -86 degrees Farenheit to 158 degrees FarenheitSuitable For Front to Back Tarping SystemsWe recommend a tarp length 2 feet longer than your trailer length and 6 inches narrower than your width6in pocketHems re-enforced w/ 2in Webbing and Double Stitched
- Size: 7' X 15' (2 pockets 6")
- 18 Oz Vinyl // Temperature Range: -86° F to 158° F
- Water and wind Proof
- Suitable For Front to Back Tarping Systems
- Hems re-enforced w/ 2" Webbing and Double Stitched
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.