7ft x 21ft 18Oz Vinyl Asphalt Dump Truck Tarp Double Pocket - Waterproof

  • Mfr # Vinyl-DP-7-21

  • Zoro # G816250207


product price:  $137.99
/ea
Free Shipping & Returns

Key Features

Tarp Finished Length
21 ft
Tarp Material
Heavy-Duty 18 Oz
Tarp Finished Width
7 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Vinyl-DP-7-21
Zoro #
G816250207
UPC #
-
Country of Origin
China

Dimensions

Tarp Finished Length
21 ft
Tarp Finished Width
7 ft

Details

Tarp Material
Heavy-Duty 18 Oz

Description

Size: 7ft X 21ft 2 pocketsMaterial: 18 Oz VinylWater and wind ProofTemperature Range: -86 degrees Farenheit to 158 degrees FarenheitSuitable For Front to Back Tarping SystemsWe recommend a tarp length 2 feet longer than your trailer length and 6 inches narrower than your width6in pocketHems re-enforced w/ 2in Webbing and Double Stitched


  • Size: 7' X 21' (2 pockets 6")
  • Material: 18 Oz Vinyl // Temperature Range: -86° F to 158° F
  • Water and wind Proof
  • Suitable For Front to Back Tarping Systems
  • Hems re-enforced w/ 2" Webbing and Double Stitched

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.