Shop MYTEE PRODUCTS
See all product information
Create Account
7ft x 9ft Green 12oz Canvas Tarp with Grommets Tarpaulin Cover for Semi Truck
- Mfr # CT7-9-G
- Zoro # G516493676
product price:Â
$
41.15
/ea
Key Features
Tarp Material
Forged Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CT7-9-G
- Zoro #
- G516493676
- UPC #
- 840223640993
- Country of Origin
- China
- Color
- Green
- Tarp Material
- Forged Steel
Description
Looking for dependable security for your stationery items? Look no further than our lush green canvas tarps. These tarps, which are made with quality and durability in mind, provide a flexible way to protect your products from the weather. Versatile Protection: Whether you're in agriculture, construction, or simply need to cover and protect equipment, our Canvas Tarps provide reliable coverage for various applications. Breathable Fabric: Constructed with breathable canvas, these tarps reduce condensation, ensuring that your covered items remain dry and protected. Water Resistant: Treated to resist water, these tarps offer water repellency, ideal for light rain and moisture protection. For heavier rains or extended exposure, additional waterproofing with a sealant is recommended sold separately. Durable Construction: With a thickness of 21 mil and crafted from sturdy 12 Oz Polyester material, our Canvas Tarps are built to withstand rugged conditions and provide long-lasting protection. Specifications: Heavy Duty Construction: Our Canvas Tarps are designed to withstand demanding conditions, making them suitable for a wide range of applications. Multiple Sizes Available: Choose from various sizes to suit your specific needs, ensuring a perfect fit for your coverage requirements. Note on Size: Please note that due to the handmade nature of our Canvas Tarps, the cut size may differ from the listed size by up to 2% or 6 in. While we strive for accuracy, variations may occur due to fabric stretching and manufacturing processes. Usage Recommendations: Our Canvas Tarps have a wide range of applications, from hauling lumber for construction to storing hay in agricultural settings. You may safeguard your priceless possessions with assurance, knowing that our tarps will offer dependable protection when you need it most. Discover the unparalleled robustness and adaptability of our Green Canvas Tarps. Make a high-quality protection investment for your tools and possessions right now.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.