7inX12ft Cordura Wear Sleeves Sling Protector Wear Pad w/Hook & Loop Closure
- Mfr # CTWS-612
- Zoro # G225022181
product price:Â
$
32.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CTWS-612
- Zoro #
- G225022181
- UPC #
- 840223699489
- Country of Origin
- India
Description
Want a specialized tool to extend the life of your lifting slings? Get this 6in X 12ft Cordura Tubular Wear Sleeves Sling Protector w/ Hook & Loop Closure For Lifting Slings - Orange from Our Products. Our Cordura tubular wear sleeve safeguards your lifting slings against wear, tear, and abrasion. It protects slings from damage caused by friction, sharp edges, and general wear and tear. Find the other relevant details about our wear sleeve below: Size & Compatibility: This Cordura tubular wear sleeve is available in 12in length and 6in width. It fits wire ropes of diameter 1 - 1 1/2in and chains of 9/32 3/8in sizes. It is suitable for different types of lifting slings such as round slings, wire rope slings, and chain slings. Material: The wear sleeve is manufactured using polyester material which possesses high strength. It is known for its durability and ability to withstand harsh weather conditions and work environments. Closure Mechanism: The wear sleeve comes with a hook & loop closure which makes it easy for the user to attach or remove the sleeve when required. This closure mechanism also helps in quick repositioning along the sling's length and enables it to move freely along the length, allowing easy positioning. Enhanced Safety of Lifting Slings: The wear sleeve enhances the safety of the lifting slings as it provides a secure fit and reduces wear and tear. It also helps to maintain the sling's structural integrity during lifting applications. It is helpful for situations where moving the sleeve to another sling is frequent. Portable & Adaptable: This wear sleeve is lightweight and portable which helps the user to move it along the sling and protect its different contact points with each load. Maintenance & Inspection Tips Inspect the sleeve regularly for tears, abrasions, or illegible tags, and remove it if damaged. Clean the sleeve with mild soap and water to prevent debris from causing wear. Check the hook-and-loop closure for a secure fit to ensure proper protection. Protect the sleeve from UV, chemicals, and extreme temperatures; store in a dry place.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.