Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8-1/2″x18″ Warning Stay Back 100 FT. Self-Adhesive Decal Laminated Sign, 2PK

  • Mfr # DECAL-W100x2

  • Zoro # G422786466


product price: $9.75
/pk 2, $4.88/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DECAL-W100x2
Zoro #
G422786466
UPC #
840223635968
Country of Origin
China

Description

Here’s Our “Warning Stay Back 100 FT. in safety decals for trucks, trailers, and gravel haulers carrying loose materials, like rocks, gravel, or debris. It will enable truckers to alert drivers behind the trucks to maintain a safe distance of at least 100 ft. It will prevent potential damage to the vehicles behind the trucks from objects that may fall from the truck’s cargo. Learn more about Mytee Products warning sign below:- Safety Sign Size: This rectangle safety stay back to sign with permanent self-adhesive has a length of 18′′ and width of 11-3/4′′ and an edge radius of 15/16′′. The sign is placed on the rear of trucks, trailers, gravel haulers, construction vehicles, and utility trucks, providing necessary information during transportation. It further provides clear instructions to drivers behind. UV Stable Ink: These ink-printed stay back 100 ft. stickers offer great visibility as it is designed with three main colors, including a white base, red, and black letters. Additionally, we have used UV stable ink that offers great resistance against sunlight and outdoor settings. It will indicate the drivers behind the trucks & trailers about warning for years. The life expectancy of the ink is 5-6 years in outdoor settings. Message: The purpose of this sign is to inform the drivers behind to maintain a safety distance of 100 FT. It gives a clear indication and warning that the vehicle is carrying loose materials, which may fall or damage the vehicle behind. It further indicates that the truck driver is not responsible for any damage caused to vehicles due to flying debris. Premium-Quality Material: The warning sign is engineered from vinyl decal material. It’s highly durable and capable of withstanding various weather conditions, including rain, sunlight, temperature, etc. Thus, making this Warning Stay Back 100 FT. It is less likely for the ink to fade or degrade when exposed to sunlight over time. Laminated: The front part of the sign is laminated, which acts as a protective layer against various weather conditions. The ink and graffiti will remain the same despite the rain and other weather conditions following the long-lasting lamination. The lamination makes cleaning easy and burden-free maintenance compared to unlaminated signs. The lamination will prevent graffiti or other contaminants, keeping the sign clean and legible.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.