8 ft x 10 ft Tan Canvas Tarp 12oz Heavy Duty Water Resistant, 2PK
- Mfr # CT8-10-Tx2
- Zoro # G722786449
product price:Â
$
80.99
/pk of 2, $40.50/ea
Key Features
Color
Tan
Tarp Material
Heavy Duty Polyester
Fabric Weight
12 Oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CT8-10-Tx2
- Zoro #
- G722786449
- UPC #
- 840223605985
- Country of Origin
- China
Details
- Color
- Tan
- Tarp Material
- Heavy Duty Polyester
- Fabric Weight
- 12 Oz
Description
Heavy Duty water resistant 8 ft x 10 ft (finished size) Canvas Tarps from Mytee Products are made with 12 Oz Polyester Material. This Canvas Tarp’s color is Tan and treated to be water resistant and breathable. You will find double Stitches on this Canvas Tarps Grommets spaced evenly every 30-36 in (Center to Center). See Tarp Diagram for exact spacing. Canvas tarps are great for covering stationary items. They reduce condensation as Canvas is a breathable fabric. The thickness of canvas tarps is 21 mil. Mytee Products Canvas Tarpaulins are available in multiple sizes at affordable price. Weight of 8 ft x 10 ft Canvas Tarp is 8 lbs. Water-Resistant Tarp means that it will repel water if water runs off it in a light fashion. In heavier rains or a straight cover, this tarp will eventually have the water soak through.You can water-proof it on your own with a coating of a sealant. Sold separately. Cut Size vs Actual Size for Canvas Tarps: All our Canvas tarps are hand made and cut-size is going to differ from the listed size by upto 2% or 6 in. We strive to get as close as possible to the actual size but this is often impossible due to different fabric stretching and machines involved in the manufacturing process.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.