
8 ft x 15 in Bolt-On Steel 3-Rib Guard Rails 12,000 lbs - Yellow, 2PK
Mfr # GR3R-08x2
Zoro # G822786226
product price: $1,249.99
/pk 2, $625.00/eaKey Features
Material
Steel
Color
Yellow
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GR3R-08x2
Zoro #
G822786226
UPC #
840223648616
Country of Origin
China
Details
Material
Steel
Color
Yellow
Description
Why should you have Our Product 8 ft x 15 in Bolt-On 3-Rib Guard Rails of Safety Yellow? It’s a protective barrier that works like a charm in industrial settings. It will withstand the impacts, preventing injuries and hazardous accidents in different settings indoors or outdoors. Some of the other places you can use these are warehouse facilities, office walkaways, conveyors, and electric equipment. The permanent mounting guardrails are in bolt-on style and slide easily in the rail posts (sold separately). Learn more about our product below:- Drop-in-Style Measurements: Our safety guard rails are available 8 feet in length and 15 inches in height, including triple ridge corrugated rails. The ribs in the design refer to the parallel ridges and grooves along its length. It will ensure structural integrity and impact resistance while giving you the flexibility to use it in indoor and outdoor environments. These are not UV-resistant. Durable Steel: The material used in the construction of the guard rail is robust steel, which can withstand up to 12,000 lbs weight at an impact rating of 4 mph. The impact-resistant industrial safety guard rail is powder-coated with OSHA safety yellow for better, clear, and vibrant visibility even from a distance. Rest assured, it will protect the rails from corrosion and changing weather conditions. Hassle-Free Installation: The pre-drilled holes and bolt-on mechanism in these drop-in-style rails are for your convenience. It will ensure seamless and permanent installation. The process of installing these rails is simple, you have to slide the guardrails into two rail posts (sold separately) and you will only need basic hand tools. Now, keep your important areas protected. It includes necessary hardware like six bolts, flat washers, and spring lock washers each. Versatile: Our industrial safety rails will work perfectly in indoor and outdoor settings. For example, install these in a warehouse for aisle, corners, and equipment protection, and use them to delineate safe pathways for restricting unauthorized access. Also, arrange these along the conveyor lines or around machinery, creating a barrier between personnel and potentially hazardous equipment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.