Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 ftx 40 ft Shipping Container Tarps w/Cable Waterproof Shipping Container Cover

  • Mfr # SCT-40

  • Zoro # G022786194


product price: $520.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCT-40
Zoro #
G022786194
UPC #
840223681781
Country of Origin
China

Description

Protect your loads in an open-top container from weather, environmental elements, and prying eyes with our 8 ft x 40 ft Shipping Container Tarps w/ Tie-Down Cable - 19 oz Vinyl, Blue. It’s constructed to withstand the rigors of weather and roads while preventing inside loads. Our tarp includes heavy-duty grommets and tie-down cable for secure fastening of the tarp. It’s a waterproof material, keeping your container content safe and secure from various elements. Learn more about the features below:- Tarp Measurements: This vinyl tarp has an overall length of 40 feet and a width of 8 feet. However, the finished size is 38-7/8 feet (length) and 8-1/2 feet (width). The front and back ends of the tarp include a slight cutout for seamless fit around the open-top containers (excluding the castings). The cutout part has a length of 9-5/8 inches and a drop height of 3-1/2 in. We have grommets with an external diameter of 2-3/8 in and an internal diameter of 1-5/8 in. The grommets are reinforced at an equal distance. The distance between grommets on the sides of the tarp is 7 in whereas it’s 7-5/16 in on the front end (short side). Heavy-Duty Grommets: The tarp features heavy-duty grommets for secure fastening around the container. It has reinforced stitching, including a double layer with welding, keeping it safe and intact. We also provide a 40 ft tie-down cable for fast and secure fastening. This will keep the tarp tied amid heavy rain, wind, and more. Tie down the covers to the lashing bars and rings on the container using the cable. Further, tighten it as per requirement. Waterproof Material: We have constructed our container tarp from robust 19 oz vinyl/PVC material. It can withstand environmental rigors and transportation. It will protect the loads in the container from rain, sun exposure, and more. The solid tensile strength will combat the high winds and prevent it from stretching or ripping. Additionally, it can handle different temperatures (low-temperature protection up to -30°C), prolonging the life of container life and shielding loads from various factors. Purpose: Our vinyl tarps are designed for open-top containers, protecting the contents from environmental factors such as rain, snow, sun, wind, dust, debris, and more. You can utilize them during the transportation or storage of goods. They add an extra layer of security, reducing the risk of theft and prying eyes.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.