
8 inx5-1/4 inx3-1/2 in Rubber Dock Bumper with 4 Hole Impact Resistant Half-Oval, 8PK
Mfr # TRLB-1001x8
Zoro # G922785693
product price: $188.19
/pk 8, $23.52/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRLB-1001x8
Zoro #
G922785693
UPC #
840223633735
Country of Origin
United States
Description
Here’s a half-oval load dock bumper that distributes the impact forces evenly across the surfaces or where the space is limited. This safety component will reduce the risk of accidents and damage to the loading dock structure and vehicles on the sides during loading and unloading operations. It will not only save you big bucks but also ensure a seamless operation. Learn more about our products below: Enhance Safety: You will get our black dock bumpers for loading docks in 8-inch length, 5-1/4 inch width, and 3-1/2 inch height. You can place this half-oval bumper in a horizontal or vertical position directly onto the dock wall. It will minimize the risks of accidents and injuries due to collisions. Moreover, reduces the likelihood of scratches or dents on wide surfaces. Functionality & Application: These rubber bumpers are versatile. You can install it inside corners of the cabinet doors, on the walls of the parking lots, behind the cars, RVs, trailers, trucks, etc. Its primary purpose is to absorb the impact, preventing damage to both the object and its surroundings. The half-oval bumpers Cushioning Material: We have used high-quality rubber material to resist the impacts and create a cushioning barrier between the dock and the vehicle. You can install it along the edge of the loading dock (walls, corners, door frames), typically at the points where trucks or trailers come in contact when loading and unloading. It’s further impervious to weather damage. Pre-Drilled Holes: Our loading dock bumper pads are mounted directly to the wall fts surface. For seamless mounting and easy installation, you will find four pre-drilled countersunk mounting holes. It will give a secure and snug fit while minimizing the risk of damage, snagging, or catching on passing vehicles, etc. Stabilizes Vehiels & Absorbs Impacts: Our dock bumpers for loading docks absorb varied impacts of vehicles while supporting them to stabilize during the loading and unloading operations. It will provide a proper alignment to the trucks and trailers, preventing them from shifting or tilting. Additionally, it resists abrasion and corrosion for long service life. Minimizes Structural Damage: The purpose of the loading dock bumper pads is to protect the surface of the dock and vehicles. Whether it’s concrete, steel, or other construction material, our trailer crane bumper will safeguard them, increasing the lifespan of the loading docks. Further, it will reduce the repair costs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.