Shop MYTEE PRODUCTS
See all product information
Create Account
(8 Pack) 2ft E-Track Horizontal Galvanized Black Powder Coated, Steel for Carg..., 8PK
- Mfr # ETKH2-BLK-USx8
- Zoro # G925021774
product price:Â
$
102.99
/pk of 8, $12.87/ea
Free Shipping & Returns
Key Features
Color
Black
Length
2 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ETKH2-BLK-USx8
- Zoro #
- G925021774
- UPC #
- 840223608238
- Country of Origin
- United States
- Color
- Black
Dimensions
- Length
- 2 ft
Description
Pack Size: 8 Pack It's a series E-Track Horizontal with a rail length of 2 feet. The width of horizontal e-tracks is 5 1/4 inches. The trail is made with galvanized 50 ksi (G60) 12ga hot rolled steel per ASTM A 653 grade 50 HD. The material is black powder coated for protection against rust and environmental elements. It also makes it look sleek and prevents it from scratch. Highly flexible in use-commonly used inside vans, trucks, & trailers. Compatible with other E track hardware such as ratchet straps, cam straps, etc, (sold separately). It's roll-formed, slotted/pierced, and cut to length. It's sold individually.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.