Shop MYTEE PRODUCTS
See all product information
Create Account
(8 Pack) 7ft x 7ft Drain Tarp - Roof Ceiling Leak Drip Diverter Tarp Heavy Duty..., 8PK
- Mfr # DD7-7-Whitex8
- Zoro # G425020826
product price:Â
$
383.99
/pk of 8, $48.00/ea
Free Shipping & Returns
Key Features
Diverter Color
White
Diverter Material
Vinyl Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DD7-7-Whitex8
- Zoro #
- G425020826
- UPC #
- 840223627031
- Country of Origin
- China
- Diverter Color
- White
- Diverter Material
- Vinyl Coated
Description
We add a new size in the roof leak diverter category - a 5ft x 5ft White Leak Diverter w/ Hose, Connector, & Rope w/ Hooks. It's a waterproof tarp that protects equipment, supplies, and people from overhead leaks due to ceiling or pipe issues (in most settings) amid emergencies. It's a complete kit, including a white 10 oz vinyl tarp, 10ft long hose, 6 1/2ft long rope with crimped S hook on one end, and snap hook on the other. You can easily connect and remove the rope with grommets in warehouses, manufacturing facilities, office buildings, temporary solutions, and more. Dimension & Dimensions: Our white tarp has a length and width of 10ft each. If you want other sizes and colors, then explore here. It's used to connect rope with hooks on the end. The tarp is equipped with a drainage outlet (reinforced to the tarpaulin) connected to the hose to direct water away from sensitive areas. Kit Includes: Hose: We have added a 10ft yellow PVC hose connected to the drainage outlet that works like a funnel to drain the collected water. The inner and outer diameter of the hose are 1/2in and 5/8in, respectively. You will get a nylon connector (1) cap to secure the hose connection with the outlet. You can direct the hose away from sensitive areas, keeping your equipment, material, and tools secure from getting damaged. Rope with Hooks: We have added 6 ropes (breaking strength of 445 N) with crimped nickel-plated iron S-hooks of 3/1/4in on the external end and plastic snap hooks of 2in on the internal end. The snap hook a secure connection with the grommets in the tarp. The hooks are tightly secured to prevent them from any unnecessary slips or tears. Installation & Removal: You can install our roof diverter with minimal tools. Our tool will manage water leaks in various environments until you find a permanent solution. When not in use, you can store away your diverter. Versatile Application: You can utilize this drip diverter in diversified environments, including warehouses, manufacturing facilities, office buildings, and more. Thus, enabling you to protect your valuable assets, workers, customers, and inventory.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.