Shop MYTEE PRODUCTS
See all product information
Create Account
8 Pcs of 12 inch Black L Track Rail & 16 Pcs of Single Stud Hooks w/ Round Ring
- Mfr # LTK1-BLKx8-LTKS-BLKx16
- Zoro # G616553133
product price:Â
$
81.87
/ea
Key Features
Material
Powder Coated Steel
Color
Black Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LTK1-BLKx8-LTKS-BLKx16
- Zoro #
- G616553133
- UPC #
- 840223626836
- Country of Origin
- India
Details
- Material
- Powder Coated Steel
- Color
- Black Coated
Description
8 Pcs - 1 Foot L-Track Black Powder Coated 1 Foot L-Track Black Powder Coated Strong Low Profile L-Track Material: Heavy Duty Black Powder coated Aluminum Length: 48 in w/ 9 Mounting Holes Hole Diameter is 0. 25 in Fits Standard L-Track Fittings Easy to Install in Truck Beds and Trailers 16 Pcs - L-Track Stud with Black Powder coated Single stud fitting is designed to be used with L-Tracks This is one of the strongest fittings available for securing into L track. With the many uses of the L track, this fitting can be quickly snapped into the track to provide you the anchor point you need to connect your tie down straps too. Color: Black Powder Coated Working Load Limit: 1333 lbs Breaking Strength: 4,000 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.