8 Point Roll Back Tie Down System Snap Hook for Car Hauler Carrier Tow Truck

  • Mfr # 8TDK-14SH

  • Zoro # G016521442


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Material
Rubber
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8TDK-14SH
Zoro #
G016521442
UPC #
840223619951
Country of Origin
Cambodia

Details

Material
Rubber
Color
Yellow

Description

Kit Includes: 4 14ft Straps Twisted Snap Hooks 4 Short Strap with 2 Eyes 4 2 in Ratchets With 3/8 in Chain Ends Working Load Limit: 4000 lbs 12,000 LB BREAKING STRENGTH. Our 8-point tie-downs are the strongest auto-hauling on the market. No matter what kind of vehicle you need to haul, these straps can handle it. Each strap on its own has a Working Load Limit WLL of 4000 lbs, and a breaking capacity of 12,000 lbs. DURABLE POLYESTER WEBBING. Our straps are made of durable polyester webbing. Polyester webbing barely stretches at all under heavy loads, it resists taking damage from scrapes or cuts, and water slides right off it--so mildew cant grow and ruin it. STRAPS TWISTED SNAP HOOKS. Snap hooks are compatible with any flat anchor points, including stake pockets on the side of a trailer bed. They can also be compatible with an L-Track anchor system if you incorporate a snap-hook receiver. Our snap hooks are made from heavy-duty steel and sustain a high working load limit. PRECISION SECUREMENT. Why are more tie-down points better? It lets you secure vehicles more precisely. If your tie-down only has one anchor point per wheel, theres a lot of tension on just one point on the wheel bearing the necessary force to keep the loaded car secure. EASY-TO-GRIP RATCHET HANDLE. The handle of the ratcheting mechanism on our 8-point tie-down system is rubber-coated, which makes the handles temperature consistent and the handle itself easy to grip. This makes your hand less likely to slip, which makes ratcheting safer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.