Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 Point Roll Back Tie Down System w/ Chain End - 18ft

  • Mfr # 8TDK-18CE

  • Zoro # G016277820


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Length
18 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8TDK-18CE
Zoro #
G016277820
UPC #
840223616868
Country of Origin
Cambodia

Dimensions

Length
18 ft

Details

Color
Yellow

Description

Mytee Products' new and innovative 8 Point Roll Back Tie Down System will ensure your car is protected at all times during transport. With a total of 8 straps, durable chain extensions, long ratcheting handles, and high loading capacities, your cars will arrive at their destination in one piece. Read on to learn more about our tie-down system.The Longer Straps: The set features four 18ft yellow straps and their corresponding 0.375in x 12in chain ends. The Shorter Straps: Also, the set comes with an additional four shorter straps that feature 2 eyes. Our Ratchets: Lastly, our 8 point tie-down system features four 2in ratchets that each come with their own 0.375in x 12in chain extensions. The long ratcheting handle will allow you to have better leverage and precise tensioning over your vehicle. They're also made out of steel, come heat-treated, and have a gold chromate finish, all of which make them capable of handling any extreme workload. Durability: The 2in wide straps are made from polyester webbing which doesn't stretch under the pressure of your heavy materials. Additionally, your straps have a WLL of 3,333 lbs and a breaking strength of 10,000 lbs, making them all the more durable. You won't have to worry about early signs of wear and tear or mildew buildup with this strap either.


  • Roll Back Tie Down System w/ 3/8" Chain Ends Kit Includes:
  • (4) 18ft Straps w/ 3/8" x 12" Chain Extensions
  • (4) Short Straps with 2-Eyes
  • (4) 2" Ratchets with 3/8" x 12" Chain Extensions
  • 10,000 Lb Breaking Strength, Durable Polyester Webbing, Heavy Duty 3/8" x 12" Chain Extensions,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.