Zoro Homepage

8 Point Roll Back Tie Down System w/ Chain Ends - 14ft, 2PK

  • Mfr # 8TDK-14CEx2

  • Zoro # G516277740


product price: $210.63
/pk 2, $105.32/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Polyester Webbing
Length
14 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8TDK-14CEx2
Zoro #
G516277740
UPC #
840223635562
Country of Origin
Cambodia

Dimensions

Length
14 ft

Details

Color
Yellow
Material
Polyester Webbing

Description

Pack Size: 2 Pack Kit Includes:-4 14ft Straps w/ 3/8 in x 12 in Chain Extensions-4 Short Strap w/ 2 Eyes-4 2 in Ratchets w/ 3/8 in x 12 in Chain Extensions 10,000 LB BREAKING STRENGTH. Our 8-point tie-downs are the strongest auto-hauling on the market. No matter what kind of vehicle you need to haul, these straps can handle it. Each strap on its own has a Working Load.Limit WLL of 3,333 lbs and a breaking capacity of 10,000 lbs. DURABLE POLYESTER WEBBING. Our straps are made of durable polyester webbing. Polyester webbing barely stretches at all under heavy loads, it resists taking damage from scrapes or cuts, and water slides right off it--so mildew cant grow and ruin it.HEAVY DUTY 3/8 in x 12 in CHAIN EXTENSIONS. Our gold-chromate chain extensions are corrosion-resistant, so they won't wear out from rust over time. Chains are forged from heat-treated steel alloy, and theyre strong enough to lift a car with a crane! In this case, though, lets stick with using them to secure the car to your flatbed.PRECISION SECUREMENT. Why are more tie-down points better? It lets you secure vehicles more precisely. If your tie-down only has one anchor point per wheel, theres a lot of tension on just one point on the wheel bearing the necessary force to keep the loaded car secure. That tension can cause undue stress on the wheel. With two anchor points per wheel and eight points total, the amount of force remains the same, but the tension is more spread out. This reduces the risk that the wheel will wear down from the tension over time.LONG RATCHETING HANDLE. The long ratcheting handle gives you more leverage than other handles, so its easier to reach the degree of tension you want. More tension with less force? You got it.
  • 10,000 LB BREAKING STRENGTH. Our 8-point tie-downs are the strongest auto-hauling on the market. No matter what kind of vehicle you need to haul, these straps can handle it. Each strap on it’s own has a Working Load Limit (WLL) of 3333lbs.
  • DURABLE POLYESTER WEBBING. Our straps are made of durable polyester webbing. Polyester webbing barely stretches at all under heavy loads, it resists taking damage from scrapes or cuts, and water slides right off it--so mildew can’t grow and ruin it.
  • HEAVY DUTY 3/8" x 12" CHAIN EXTENSIONS. Our gold-chromate chain extensions are corrosion-resistant, so they won’t wear out from rust over time. Chains are forged from heat-treated steel alloy, and they’re strong enough to lift a car with a crane
  • PRECISION SECUREMENT. Why are more tie-down point better? With two anchor points per wheel (and eight points total), the amount of force remains the same, but the tension is more spread out. This reduces the risk that the wheel will wear down from the t
  • LONG RATCHETING HANDLE. The long ratcheting handle gives you more leverage than other handles, so it’s easier to reach the degree of tension you want. More tension with less force? You got it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.