Zoro Homepage

8 Point Roll Back Tie Down System w/ Chain Ends - 14ft Hi VIZ Green

  • Mfr # TDK-RG-4004

  • Zoro # G716277755


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Color
High Visibility Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDK-RG-4004
Zoro #
G716277755
UPC #
840223610385
Country of Origin
Cambodia

Details

Color
High Visibility Green

Description

Kit Includes:4 14 ft Hi VIZ Green Straps w/3/8 in x 12 in Chain Extensions 4 Short Strap w/ 2 Eyes 4 2 in Ratchets w/ 3/8in x 12 in Chain ExtensionsDesigned for carriers with 4 tie-down points on the bed.10,000 LB BREAKING STRENGTH. Our 8-point tie-downs are the strongest auto-hauling on the market. No matter what kind of vehicle you need to haul, these straps can handle it. Each strap on its own has a Working Load Limit WLL of 3333lbs, and a breaking capacity of 10,000 lbs.DURABLE POLYESTER WEBBING. Our straps are made of durable polyester webbing. Polyester webbing barely stretches at all under heavy loads, it resists taking damage from scrapes or cuts, and water slides right off it--so mildew cant grow and ruin it.HIGH-VISIBILITY STRAPS. Our straps are bright, high-visibility green and are reflective in low light for increased safety.PRECISION SECUREMENT. Why are more tie-down point better? It lets you secure vehicles more precisely.If your tie-down only has one anchor-point per wheel, theres a lot of tension on just one point on the wheel bearing the necessary force to keep the loaded car secure. That tension can cause undue stress on the wheel.With two anchor points per wheel and eight points total, the amount of force remains the same, but the tension is more spread out. This reduces the risk that the wheel will wear down from the tension over time.LONG RATCHETING HANDLE. The long ratcheting handle gives you more leverage than other handles, so its easier to reach the degree of tension you want. More tension with less force? You got it.
  • 10,000 LB BREAKING STRENGTH. Our 8-point tie-downs are the strongest auto-hauling on the market. No matter what kind of vehicle you need to haul, these straps can handle it. Each strap on it’s own has a Working Load Limit (WLL) of 3333lbs.
  • DURABLE POLYESTER WEBBING. Our straps are made of durable polyester webbing. Polyester webbing barely stretches at all under heavy loads, it resists taking damage from scrapes or cuts, and water slides right off it--so mildew can’t grow and ruin it.
  • HIGH-VISIBILITY STRAPS. Our straps are bright, high-visibility green and are reflective in low light for increased safety.
  • PRECISION SECUREMENT. Why are more tie-down point better? It lets you secure vehicles more precisely. With two anchor points per wheel (and eight points total), the amount of force remains the same, but the tension is more spread out.
  • LONG RATCHETING HANDLE. The long ratcheting handle gives you more leverage than other handles, so it’s easier to reach the degree of tension you want. More tension with less force? You got it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.