Zoro Homepage

8 Point Roll Back Tie Down System w/ Chain Ends - High Abrasion Orange

  • Mfr # TDK-RG-5004

  • Zoro # G216277750


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Length
14 ft
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDK-RG-5004
Zoro #
G216277750
UPC #
-
Country of Origin
Cambodia

Dimensions

Length
14 ft

Details

Color
Orange

Description

Kit Includes:4 14ft High Abrasion Orange Straps w/ 3/8in x 12in Chain Extensions4 Short Straps with 2 Eyes4 2in Chrome Plated Ratchets with 3/8in x 12in Chain ExtensionsHigh Abrasion Orange Webbing w/ two orange lins in center, No printing, Black edge10,000 LB BREAKING STRENGTH. Our 8-point tie-downs are the strongest auto-hauling on the market. No matter what kind of vehicle you need to haul, these straps can handle it. Each strap on its own has a Working Load Limit WLL of 3333lbs, and a breaking capacity of 10,000 lbs. CHROME PLATED RATCHETING HANDLE. The heavy-duty ratcheting handle resists rust better than other handles, so its easy to use no matter the weather.ABRASION-RESISTANT STRAPS. Our straps are bright orange and phenomenally durable. These iconic orange straps are coated with polyUrethane webbing to maximize resilience to cuts and tears.PRECISION SECUREMENT. Why are more tie-down point better? It lets you secure vehicles more precisely.If your tie-down only has one anchor-point per wheel, theres a lot of tension on just one point on the wheel bearing the necessary force to keep the loaded car secure. That tension can cause undue stress on the wheel.With two anchor points per wheel and eight points total, the amount of force remains the same, but the tension is more spread out. This reduces the risk that the wheel will wear down from the tension over time.HEAVY DUTY 3/8in x 12in CHAIN EXTENSIONS. Our stainless steel chain extensions are corrosion-resistant, so they wont wear out from rust over time. Chains are forged from heat-treated steel alloy, and theyre strong enough to lift a car with a crane! In this case, though, lets stick with using them to secure the car to your flatbed.


  • 10,000 LB BREAKING STRENGTH. Our 8-point tie-downs are the strongest auto-hauling on the market. No matter what kind of vehicle you need to haul, these straps can handle it. Each strap on it’s own has a Working Load Limit (WLL) of 3333lbs.
  • CHROME PLATED RATCHETING HANDLE. The heavy-duty ratcheting handle resists rust better than other handles, so it’s easy to use no matter the weather.
  • ABRASION-RESISTANT STRAPS. Our straps are bright orange and phenomenally durable. These iconic orange straps are coated with polyUrethane webbing to maximize resilience to cuts and tears.
  • PRECISION SECUREMENT. Why are more tie-down point better? It lets you secure vehicles more precisely. With two anchor points per wheel (and eight points total), the amount of force remains the same, but the tension is more spread out.
  • HEAVY DUTY 3/8" x 12" CHAIN EXTENSIONS. Our stainless steel chain extensions are corrosion-resistant, so they won’t wear out from rust over time. G80 chains are forged from heat-treated steel alloy, and they’re strong enough to lift a car with a cra

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.