
8 Point Tie Down Kit w/ Easy Grip Ratchets 4000# WLL
Mfr # 8TDK-14CE-HD
Zoro # G616155061
product price: $157.99
/ea
Free Shipping & Returns
Key Features
Length
14 ft
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8TDK-14CE-HD
Zoro #
G616155061
UPC #
840223619944
Country of Origin
Cambodia
Dimensions
Length
14 ft
Details
Color
Yellow
Description
Kit Includes: 4 Pcs - Easy Grip 2in Rubber Handle Ratchets w/ 3/8in x 10in Chain End 4 Pcs - 2in x 14ft High Abrasion Straps w/ 3/8in x 12in Chain Extensions 4 Pcs - Short Straps w/ 2 Eyes 1 Pc - Carrying CaseEasy-To-Grip Ratchet Handles: Mytee Products' 8 Point Tie Down Kit features four 2in ratchets with a rubber-coated, wide handle that's slip-resistant and safer to ratchet. The Longer Straps: Additionally, our kit comes with four 2in x 14ft high abrasion straps with their 0.375in x 12in chain counterparts. The Shorter Straps: Our vehicle securement kit also features four shorter straps with 2 eyes. The additional straps make it easier for you to establish attachment points. You'll be able to secure your vehicle in under 10 minutes.Strength: No matter the size, each strap also has a WLL of 4,000 lbs and a breaking strength of 12,000 lbs. The Carrying Bag: A durable carrying bag comes with the kit as well. Now you can take your 8 point tie-down system on the go.Value for Money: At Mytee Products, we believe in upholding the trucking community by offering products at affordable prices. We deliver a range of Car Tie Down & Auto Hauling Straps tailor-made for seasoned experts to make the tasks safe and effortless.
- 4 Pcs - Easy Grip 2" Rubber Handle Ratchets w/ 3/8" x 10" Chain End 4 Pcs - 2" x 14' High Abrasion Straps w/ 3/8" x 12" Chain Extensions
- 4 Pcs - Short Straps w/ 2 Eyes 1 Pc - Carrying Case
- 8 Point Tie Down Kit w/ 3/8" G80 Chain Extensions Heavy Duty, High Working Load Limit
- Long Ratchet Buckle w/ Black Rubber Coated Black Carrying Bag
- Working Load Limit: 4000 lbs Breaking Strength: 12,000-lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.