8 Ton Heavy-Duty Pintle Hitch with 2 5/16 inch Ball for Trailers

  • Mfr # PH8-2516

  • Zoro # G416285128


product price: $74.69
/ea

Key Features

Color
Black
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PH8-2516
Zoro #
G416285128
UPC #
840223603097
Country of Origin
China

Details

Color
Black
Material
Steel

Description

Pintle Hook with BallTon: 8Ball Size: 2-5/16inMaximum Vertical Load Hitch Capacity: 3000 lbsMaximum Gross Trailer Weight Hitch Capacity: 16,000 lbsMaximum Gross Trailer Weight Hitch Capacity Ball Capacity: 16,000 lbsMaterial: Strong Steel Construction with a black powder coated finish for corrosion resistance.Mounting Kit Clip With Chain


  • 8 Ton Pintle Hook w/ 2-5/16" Ball
  • Grade 8 Mounting Hardware included
  • Maximum Vertical Load Hitch Capacity: 3000-lbs
  • Maximum Gross Trailer Weight Hitch Capacity: 16,000-lbs
  • Maximum Gross Trailer Weight Hitch Capacity Ball Capacity: 16,000-lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.