8 Ton Heavy-Duty Pintle Hitch with 2 inch Ball for Trailers

  • Mfr # PH8-2

  • Zoro # G416285098


product price: $78.19
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH8-2
Zoro #
G416285098
UPC #
840223603103
Country of Origin
China

Description

Pintle Hook with BallTon: 8Ball Size: 2inMaximum Vertical Load Hitch Capacity: 3000 LbsMaximum Gross Trailer Weight Hitch Capacity: 16,000 LbsMaximum Gross Trailer Weight Hitch Capacity Ball Capacity: 12,000 LbsMounting Kit Clip With ChainThis pintle hook is made of steel construction and then powder coated black that helps with corrosion-resistant.Meets J684 and J847 testing standards


  • Pintle Hook with Ball Size: 2"
  • Ton: 8
  • Maximum Vertical Load Hitch Capacity: 3000-Lbs
  • Maximum Gross Trailer Weight Hitch Capacity: 16,000-Lbs
  • Maximum Gross Trailer Weight Hitch Capacity Ball Capacity: 12,000-Lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.