84inx96in Shipping Container Ramp w/ Loop Flips, Safety Chain & Pin - 15,000 lbs
- Mfr # CRamp8496-14K
- Zoro # G225022709
product price:Â
$
4,377.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CRamp8496-14K
- Zoro #
- G225022709
- UPC #
- 199145025198
- Country of Origin
- China
Description
Constructed from durable material and integrated with essential features and tools for optimal performance. The stable incline is for forklifts, pallet jacks, and other material handling equipment. It features a full-width brace (stiffener) of 6in height under the plate to support structural integrity and sturdiness. However, the maximum capacity it can handle is 15,000 lbs, so mindfully manage the vehicle and cargo capacity before use. Note: Please add 5,000 lbs to the board capacity when using a 3-wheel forklift or trucks using a paper roll clamp. Weather Protective Layer: Our entire steel ramp has a yellow spray paint coating for high visibility and protection against rust and corrosion. Anti-Slip Surface: Our 84-inch wide (usable width of 83 3/4in) and 96-inch long shipping container ramp features diamond tread plating with beveled ramp edges (9 degrees bent on one end and 7 degrees bent on the other). It features grab notch handles, which are finely welded into the sides of the steel ramps and designed to adjust the chain tension, keeping it tight against the container. The side curbs or barriers of 4in along the edges of the ramp will restrict the forklifts, pallet jacks, or cargo from accidentally rolling. Thus, adding an extra layer of safety during loading and unloading. Added Security: We have provided a detachable 27 1/2in long safety chain -accommodated with an eye hook with a safety latch (1/2 ton capacity) (one for both sides) and screw pin long reach shackle. It will securely lock the ramp to the container, reducing accidental disconnection or movement during operation, ensuring safety. Versatile Applications: The container ramps are ideally used in warehouses, distribution centers, and industrial facilities. It will facilitate the smooth movement of forklifts with the fold-down forklift loops (11in width) and other equipment into and out of shipping containers, streamlining your logistics operations. It also includes self-storing forklift pockets of 4 3/4in x 10 1/4in, supports in and easy ramp movement from one place to another. Hassle-Free Installation: You don't need extraordinary tools to install the ramp. Keep the less bent side over the container. Attach the safety chains using the eye hook to the shipping container to limit shifting risk. Utilize the grab notch bracket to adjust chain tension (if needed) for a secure fit. Walk over or utilize the forklift for final testing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.