8ft Orange Polyester Endless Round Sling for Wrecker Recovery, Lifting & Towing, 2PK

  • Mfr # RSL-8-40000x2

  • Zoro # G416493660


product price: $194.79
/pk 2, $97.40/ea
Free Shipping & Returns

Key Features

Color Code
Orange
Sling Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSL-8-40000x2
Zoro #
G416493660
UPC #
840223645110
Country of Origin
China

Details

Color Code
Orange
Sling Material
Polyester

Description

Get a strong and reliable endless round sling from us. The orange sling comes in a size of 8ft x 4. 5 in and has a double wall cover. The vertical style rated capacity of this round sling is 40,000 lbs, the choker style rated capacity is 32,000 lbs and the basket 90-degree rated capacity is 80,000 lbs. Made using polyester material, our round sling is durable, soft, and lightweight. The durable manufacturing material makes it resistant to corrosion and UV rays enabling it to stay safe during harsh conditions. It is easy to handle and store and has a color-coded double layer which keeps its fiber protected against abrasion, and UV degradation. The specification of the endless round sling with WSTDA compliance ensures that the sling meets all required industry standards for safety and can handle heavy loads securely. Size Availability: We have introduced an 8ft x 4. 5 in size round sling which is orange in color. The round slings length is measured from bearing to bearing in feet. Its loop design can easily conform to different load shapes, making it safe on loads. Heavy Lifting Applications: The endless slings can handle heavy loads with a vertical style rated capacity of 40,000 lbs, a choker style rated capacity is 32,000 lbs and a basket 90-degree rated capacity is 80,000 lbs. These slings are useful in various industrial applications for lifting heavy loads, towing, handling heavy machinery, and logistics. Soft and Lightweight: The polyester material of the round slings makes it soft and gentle on the load which minimizes the risk of load damage. The lightweight feature of the manufacturing material allows you to easily store and handle our round slings. UV Resistant: The endless polyester material of our round slings keeps them protected against UV rays during exposure to sunlight. The resistance of the polyester material of the sling against environmental factors makes them prone to wear and tear along with keeping them safe from rust and corrosion, further enhancing their service life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.