Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8ft V Shaped Board Corner Protector Extension Handle, 4PK

  • Mfr # VBHANDLE2x4

  • Zoro # G822785618


product price: $159.99
/pk 4, $40.00/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VBHANDLE2x4
Zoro #
G822785618
UPC #
840223655942
Country of Origin
India

Description

The placement of corner and edge protectors is now easy with Mytee Products’ 8ft Placement Tool w/ Telescopic Handle for Corner Protectors - Aluminum VB Handle. This VB handle is stronger, better, and affordable. It has an extendable handle and U-shaped head for seamless placement of corner and edge protectors on top of the loads. It’s much easier, safer, and more efficient, greatly supporting the trucking, shipping, and freight industries. Workers don’t need ladders or climb the load for edge protectors placement. It will improve safety and productivity while saving time during loading and unloading. This VB handle has more to offer, check out below. Telescopic Handle Design: This corner protector placement tool has an exceptional telescopic pole that extends from 4 feet to 8 feet (40-7/8 in to 97 in). Operators are free to place corner protectors up to this height during loading and unloading. It will further enable you to adjust the desired length of the handle. Additionally, the overall length of the VB handle, including the head when collapsed is 4-1/4 ft (50-5/16 in) and the overall length during the extended VB Handle is 8-7/8 ft (106-1/2 in). Adjustable Locking Clamps: The design of the VB handle includes two ABS plastic-made adjustable and quick-lock clamps. It will enable operators to quickly lock and secure the adjustable length. These safety yellow clamp levers will provide great visibility while ensuring the poles securely extend during operation. Sponge Handles: Another key feature in this VB handle is cushion padding that provides a better grip without stressing the hands. Operators will have a secure, non-slip, and comfortable grip for an extended period even without gloves. It’s integrated in a safety yellow color for enhanced visibility. We have added two padded handles - one in the middle and one at the bottom. Moreover, the hands will not come in contact with the cold metal during winter. Lightweight Yet Durable: We have carefully constructed this telescopic 8ft corner protector placement tool with aluminum. It will keep the tool lightweight while ensuring great strength over the period. It can withstand the demands of daily use in the industry. Moreover, the rod has a black coating - a protective layer against corrosion, rust, and other environmental changes (including weather). Application: The purpose of this VB handle is to prevent unforeseen situations and accidents.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.