
8ft V Shaped Board Corner Protector Extension Handle, Adjustable Locking Clamps
Mfr # VBHANDLE2
Zoro # G716521544
product price: $51.45
/eaKey Features
Material
Carbon-Steel
Length
8 ft
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VBHANDLE2
Zoro #
G716521544
UPC #
840223644885
Country of Origin
India
Dimensions
Length
8 ft
Details
Material
Carbon-Steel
Color
Black
Description
The placement of corner and edge protectors is now easy with Mytee Products 8ft Placement Tool w/ Telescopic Handle for Corner Protectors - Aluminum VB Handle. This VB handle is stronger, better, and affordable. It has an extendable handle and U-shaped head for seamless placement of corner and edge protectors on top of the loads. Its much easier, safer, and more efficient, greatly supporting the trucking, shipping, and freight industries. Workers dont need ladders or climb the load for edge protectors placement. It will improve safety and productivity while saving time during loading and unloading. This VB handle has more to offer, check out below. Telescopic Handle Design: This corner protector placement tool has an exceptional telescopic pole that extends from 4 feet to 8 feet 407/8 in to 97 in. Operators are free to place corner protectors up to this height during loading and unloading. It will further enable you to adjust the desired length of the handle. Additionally, the overall length of the VB handle, including the head when collapsed is 4-1/4ft 50-5/16 in and the overall length during the extended VB Handle is 8-7/8ft 106-1/2 in. Adjustable Locking Clamps: The new design of the VB handle includes two ABS plastic-made adjustable and quick-lock clamps. It will enable operators to quickly lock and secure the adjustable length. These safety yellow clamp levers will provide great visibility while ensuring the poles securely extend during operation. Sponge Handles: Another key feature in this VB handle is cushion padding that provides a better grip without stressing the hands.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.