Zoro Homepage

8ft V Shaped Extension Handle, 2PK

  • Mfr # VBHANDLEx2

  • Zoro # G616277756


product price: $78.99
/pk 2, $39.50/ea
Free Shipping & Returns

Key Features

Frame Color
Silver
Length
8 ft
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBHANDLEx2
Zoro #
G616277756
UPC #
840223636774
Country of Origin
China

Dimensions

Length
8 ft

Details

Frame Color
Silver
Material
Plastic

Description

Pack Size: 2 Pack8ft extension for placement of 8ft V Shaped Boards/Edge Protector.The V Shaped Board extension handle makes it easy to set the V Shaped Boards/Edge Protectors in the correct place, without climbing onto the vehicle.PROTECT YOUR TARPS AND STRAPS. When you tarps a lot of loads, you need your tarps to last as long as possible. When tarps are damaged by cargos sharp edges or corners, those abrasions cut right into the tarps lifespans.Easily placing corner protectors dramatically extended the life of your tarp and reduces your rate of tarp replacement. A v shaped board extension handle can help with that.NO-HASSLE PLACEMENT. Placing corner and edge protectors can be a hassle, especially if you need to move a ladder all around to load, to climb onto different platforms to reach the right place. Fortunately, v shaped board extension handles eliminate that stress.With an extension handle, you can easily place corner protectors exactly where they need to be while keeping your feet firmly planted on the ground.SOLID POLYURETHANE GRIP. The durable plastic grip on the v shaped board ensures that the corner and edge protectors dont slip out of the tools grasp while you raise it, yet easily slide out from the grip once the protector is placed.DURABLE. This extension handle is made of durable, heavy-duty polyurethane plastic, designed with strength and dent-resistance in mind.PORTABLE. The v shaped board handle is incredibly lightweight, clocking in at only 5 lbs! This makes it easy to carry, store, and transfer from truck to truck.


  • Pack Size: 2 Pack, PROTECT YOUR TARPS AND STRAPS. When you tarps a lot of loads, you need your tarps to last as long as possible. When tarps are damaged by cargo’s sharp edges or corners, those abrasions cut right into the tarps’ lifespans.
  • NO-HASSLE PLACEMENT. Placing corner and edge protectors can be a hassle, especially if you need to move a ladder all around to load, to climb onto different platforms to reach the right place. Fortunately, v shaped board extension handles eliminate stre
  • SOLID POLYURETHANE GRIP. The durable plastic grip on the v shaped board ensures that the corner and edge protectors don’t slip out of the tool’s grasp while you raise it, yet easily slide out from the grip once the protector is placed.
  • DURABLE. This extension handle is made of durable, heavy-duty polyurethane plastic, designed with strength and dent-resistance in mind.
  • PORTABLE. The v shaped board handle is incredibly lightweight, clocking in at only 5 lbs! This makes it easy to carry, store, and transfer from truck to truck.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.