Shop MYTEE PRODUCTS
See all product information
Create Account
8ft x 10ft Black 18oz Vinyl Utility Tarp Waterproof, Multipurpose, Cars, Boats
- Mfr # VT18-8x10-BLK
- Zoro # G516493645
product price:Â
$
75.29
/ea
Key Features
Tarp Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VT18-8x10-BLK
- Zoro #
- G516493645
- UPC #
- 840223600867
- Country of Origin
- China
Details
- Color
- Black
- Tarp Material
- Stainless Steel
Description
Size: 8ft x 10ft Weight: 11 lbs 18oz Black Vinyl Utility Tarps 100% Waterproof w/ Heat Sealed Seams Grommets every 2 feet on the hems. UV Protection Size is Cut Size. Tarps may be 3-5% smaller Thickness: 21 mil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.