8ft x 9ft6in Container Door Seal Gasket Set 3- Sided and 4-Sided

  • Mfr # CTL-GASKET96

  • Zoro # G916284300


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
8 ft
Material
Epdm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTL-GASKET96
Zoro #
G916284300
UPC #
840223630949
Country of Origin
China

Dimensions

Length
8 ft

Details

Color
Black
Material
Epdm

Description

Easy to install and replace, saving time and effortFits securely around the door edges, minimizing air and dust infiltrationDoor gaskets for shipping containers create a tight seal to prevent water, air, and dust from entering, ensuring cargo protection during transportation.To maintain an effective seal, Door Gasket Seals require regular maintenance and replacement. This ensures your container remains tightly sealed, keeping insects and animals out efficiently.This set includes a 3-sided gasket for the left-hand door and a 4-sided gasket for the right-hand door, ensuring a tight seal for ultimate cargo protection.This container door gasket set is a perfect fit for shipping containers with dimensions of 8ft x 9ft6in.Our Container Rubber Door Seals are manufactured using EPDM, a premium synthetic rubber known for its outstanding durability and resilience. This material is resistant to weathering, UV rays, and extreme temperatures, ensuring these seals maintain their performance even under harsh conditions.Effortless Installation and Replacement: Designed with user convenience in mind, our Container Rubber Door Seals are incredibly easy to install and replace. The installation process is straightforward, saving you valuable time and effort, and ensuring a hassle-free experience.


  • Color: Black Material: EPDM
  • Fits Container of Size: 8’ x 9’6"
  • Sold in Pair - right and left door
  • 3-Sided Door Gasket Left Hand Only
  • 4-Sided Door Gasket Right Hand Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.