8in Inch Tow Hook Grade 70 G70 J Hook heavy duty Towing Wrecker Roll Back Truck
- Mfr # JHook8
- Zoro # G825022246
product price:Â
$
18.35
/ea
Key Features
Length
8 in
Material
Steel
Finish
Gold Chromate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JHook8
- Zoro #
- G825022246
- UPC #
- 840223605404
- Country of Origin
- China
- Material
- Steel
- Finish
- Gold Chromate
Dimensions
- Length
- 8 in
Description
J Hooks are widely used for the towing, lifting, and rigging in the transport industry. It offers a secure attachment to chains, straps, and other lifting equipment. You can attach it to the undercarriage of a vehicle (car, truck, trailer, etc.), providing a secure grip and ensuring no slipping. Moreover, you can use it to secure cargo during transit. There's more, learn about Mytee Products 8in G70 J Hook Auto Towing - 5,400 lbs below: Dimensions: Our tow truck J Hooks is available in 8in sizes designed with a link to easily connect it to chains or bridle assembly with a double clevis. The dimensions of the extra link for tie-down are as follows: diameter - 9/16in, internal length - 2 3/8in, and external length - 1 7/16. High Working Load Limit: Our J-hook with a large link can resist the working load limit of 5,400 lbs, widely chosen for its secure and easy attachment. It has a breaking strength of 11,000 lbs, making it a robust choice for heavy-duty operation. Rugged & Durable: Mytee Products' J Hooks are designed from robust Grade 70 material, which ensures high strength and durability. Its gold chromate coating has gone through the galvanization process to increase its life. The coating ensures corrosion resistance while also giving a shiny finish for clear visibility. Easy-to-Use: This G70 J hook is manufactured with a link at the top to enable an easy and stable connection. The built-in link is a primary and single attachment point (tie-down) for towing and lifting. You can attach various chains Multi-Purposes: Our 8-inch J hook offers vast applications. It's great for towing full-sized cars, pickup trucks, hauling, and recycling industries. Its excellent hardness and strong wear resistance are great for binding, traction, construction, and other purposes. Guideline Don't exceed the working load capacity for safety reasons. Do regular inspections for signs of wear or damage. Check the compatibility of chains, straps, and other rigging equipment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.