8in ISO Shipping Container Double Caster Wheels with Brakes 11000 lbs WLL, 4PK

  • Mfr # CTL-CasterDBL-5Tx4

  • Zoro # G016277745


product price: $3,599.99
/pk 4, $900.00/ea
Item requires special delivery charges. A $385.00 per item surcharge will be applied.

Key Features

Wheel/Tread Material
Steel Frame
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTL-CasterDBL-5Tx4
Zoro #
G016277745
UPC #
840223617193
Country of Origin
China

Details

Wheel/Tread Material
Steel Frame
Color
Gray

Description

Pack Size: 4 PackVersatile Mobility: These dual-wheel casters with brakes provide exceptional maneuverability for shipping containers. Easily move containers with minimal effort, enabling manual movement for heavier loads.Heavy-Duty Performance: Engineered with a sturdy steel frame and Nylon wheels, our caster wheels are built to withstand heavy loads. With a remarkable 11,000 lbs Working Load Limit per unit, these casters ensure reliable and secure transportation of your containers.Effortless Installation: The dual-wheel swivel plate with a twist lock mechanism allows for quick and secure attachment to the corner casting area of a shipping container. Effortlessly add or remove wheels as needed, providing flexibility in adapting to different container sizes and weights.Cost-Effective Solution: Our Shipping Container Caster Wheels offer a cost-effective alternative for moving containers. Containers can be easily handled manually, reducing the need for additional mechanical assistance. This adaptability ensures an economical approach to container mobility.Space Optimization: Streamline your storage space with ease. These caster wheels facilitate the organization of groups of containers, optimizing your storage layout and making the most of available space.Secure and Stable: The dual-wheel configuration enhances stability during movement, ensuring a secure and controlled transport of your shipping containers. The inclusion of brakes provides an additional layer of safety and control.360-Degree Swivel Caster Wheels: Enhance your shipping container's mobility with our high-quality caster wheels featuring a swivel plate and twist lock, allowing for effortless 360-degree rotation and secure positioning.Upgrade your container handling capabilities with our Shipping Container Caster Wheels Dual Wheel. Whether you're managing a shipping yard or need a reliable solution for container organization, these caster wheels deliver efficiency, durability, and cost-effectiveness. Move with confidence and ease, knowing you have the support of a high-quality product designed for the demands of the shipping industry.


  • Color: Gray Height: 15-3/4 Inches Designed for Standard ISO 1161 Shipping Containers
  • Frame Material: Steel Wheel Material: Nylon
  • Wheel Diameter: 7-9/10 Inches Single Wheel Width: 3-Inches
  • Wheel Configuration: Dual Wheels with Brakes Working Load Limit 4 Units Assembly: 48,500-lbs
  • Working Load Limit: 11,000 lbs per Unit Dual - Wheel Casters give a broader base for better weight distribution and stability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.