
8in x 8in x 12in Yellow Flatbed Corner Protector Edge Guard for Tie-Down Strap, 20PK
Mfr # PCPVB12Yx20
Zoro # G116521557
product price: $115.99
/pk 20, $5.80/ea
Free Shipping & Returns
Key Features
Material
High Density Polyethylene
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCPVB12Yx20
Zoro #
G116521557
UPC #
840223633865
Country of Origin
India
Details
Material
High Density Polyethylene
Color
Yellow
Description
Pack Size: 20 Pack Begin your transportation with an essential addition! A 12 in Heavy-Duty Plastic Edge Protector which has high strength and vast flexibility. These edge protectors are ideal for cargo protection/loads safeguarding the rigors of transportation and freight control. Place it on the edges/corners of your loads to secure them and protect straps from constant rubbing. Make your transit smooth and peaceful, with Mytee Products plastic edge protectors. Corner Protector Dimension: The height, width, and drop of our plastic corner protector are as follows: 8 inches, 12 inches in height, and 8 inches, respectively. Youll get vast coverage to fit straps while diminishing the risk of damage to loads and the straps. You will have the flexibility to fit one strap up to 4 inches. The design ensures perfect fit on different loads and various cargo types. Crack Resistant and High Strength: Weve engineered this yellow plastic edge protector with high-density polyethylene HDPE material, which is widely known for its high flexibility and strength. It can withstand different rigors and environmental conditions during transit. The crack resistance feature further ensures reusability over time. For example, it returns to its original shape even after bending. Protect Your Loads and Straps: Plastic edge protectors are like a protective base that prevents chafing or unwanted movement of the loads, keeping them intact. The slot in the plastic corner protector allows firm fitting of straps while distributing the pressure across the load surface and preventing excessive force on the cargo loads and the straps. Perfect Solution for Your Loads: These plastic corner guards not only safeguard masonry products, like cement bricks, concrete blocks, marble tiles, etc. but also other heavy loads like lumber woods, boxes, cargo pallets, etc. You can protect more products than the mentioned ones and support you in delivering the loads unmarred.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.