8inx8inx24in Flatbed Corner Protector V Edge Guard for Ratchet & Winch Straps, 20PK

  • Mfr # PCPVB24Gx20
  • Zoro # G125021987
product price: 
$
341.99
/pk of 20, $17.10/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PCPVB24Gx20
Zoro #
G125021987
UPC #
199145057809
Country of Origin
Cambodia

Description

This edge protector is suitable for protecting cargo during the rigors of transportation and freight control. It increases the life of ratchet and winch straps by protecting them from constant rubbing from sharp or edgy loads/cargo. Find more about this product below: Size: The cargo corner protector comes with an 8in drop, 8in height, and 24in width. The size of the product provides sufficient coverage to fit your straps and minimize the risk of damage to both the straps and the cargo. You can easily fit three straps up to 4in. The design of the edge protectors fits perfectly on the edges of various cargo types (make sure to check your requirements). Strong and Durable: These green cargo edge protectors are manufactured from high-density polyethylene (HDPE), which provides them with flexibility and strength. The material also enables the corner guards to stay protected against cracks and ensures reusability over time. It has a feature of returning to its original shape even after bending. Cargo & Strap Protection: Plastic edge protectors also act as a protective layer, minimizing chafing or unwanted movement. The slots in the plastic separate straps and distribute pressure across the surface, which helps to reduce excessive force on the cargo and the straps. Multiple Usage: These plastic guards are useful to safeguard masonry products, such as concrete blocks, cement bricks, marble tiles, etc. They are also useful for protecting cargo pallets. You can also use them to protect other similar products to the mentioned ones. They help you deliver the cargo in the same condition they were loaded. Use our L-shape sideboard mesh brick guard corner protectors for a more hefty job!: These corner protectors are lightweight and, despite being high in strength and durability. You can easily place them over the loads with our V-shaped extension handle in fast-paced situations and be on the go. The material and construction of these protectors help to withstand different environmental conditions, like weather, UV, etc., and protect against abrasion.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.