8inx8inx36in Flatbed Corner Protector V Edge Guard for Ratchet & Winch Straps

  • Mfr # PCPVB36G
  • Zoro # G925022542
product price: 
$
27.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PCPVB36G
Zoro #
G925022542
UPC #
199145061318
Country of Origin
Cambodia

Description

Start your next haul with our 36in Plastic Corner Guard, which is a perfect blend of robust construction and flexibility. These edge guards are perfect for load protection (guarding against the stresses of travel) and shipment security. This helps to improve the lifespan of the straps as it protects them from constant rubbing from sharp or edgy loads/cargo. Secure a dependable companion for your upcoming journey and arrive at your destination without concern. Find more about this product in detail here: Measurements: This plastic corner protector has an 8in drop on both sides, 36in overall length, and 11in width. It furnishes substantial coverage to accommodate your straps and decreases the chance of harm to both your freight and the tie-downs. It can easily fit up to five tie-downs, each up to 4 inches. The structure fits on the borders of numerous types of cargo (verify your specifications before use). Check our different sizes, color variations, and types of corner protectors. Super Strong & Crack-Proof: These green cargo corner protectors are made from high-density polyethylene (HDPE), a material known for its high adaptability and durability. It will return to its original shape even after being bent. Load & Strap Shielding: Plastic edge guards are engineered to function as a protective barrier, stopping rubbing or unwanted shifting. The openings in the plastic keep the straps separate and spread the applied force across the surface, reducing pressure on the load and the straps. Prime Use: Use these V-shaped corner protectors to safeguard masonry products, such as concrete blocks, cement bricks, marble tiles, etc., and various cargo pallets. You can protect many more items than those listed. It will assist you in delivering the loads in the exact condition they were loaded. Use our L-shape sideboard mesh brick guard corner protectors for a more hefty job! Effortless Handling: Despite their durability and strength, these cargo edge protectors are lightweight and simple to use. You can easily position it over your loads with our V-shaped extension handle in high-tempo situations and move on. Stack it when not needed. This makes it quite manageable. Endures Environmental Stress: Using these edge guards, you do not need to worry about deterioration and abrasion. Its material design is built to sustain various environmental factors, including sun exposure and weather, and withstand rubbing.

Ratings & reviews