Shop MYTEE PRODUCTS
See all product information
Create Account
8PK 18inx18in Twill Double Stitched Orange Safety Flag w/Wire Loop DOT Compliant, 8PK
- Mfr # CF-W-Orangex8
- Zoro # G025020929
product price:Â
$
45.45
/pk of 8, $5.68/ea
Key Features
Length
18 in
Width
18 in
Material
Cotton Twill
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CF-W-Orangex8
- Zoro #
- G025020929
- UPC #
- 199145020049
- Country of Origin
- China
- Material
- Cotton Twill
- Color
- Orange
Dimensions
- Length
- 18 in
- Width
- 18 in
Description
Safety is the number one priority when you're on the road or off of it. Understanding the importance, we at us have added a new safety flag. It will efficiently alert other road users in case of oversized or wide-load vehicles, preventing potential accidents or collisions. It's a feature-rich flag-high visibility will enhance safety, wire loop attachment allows versatile mounting options, and the material will ensure long-lasting and reliable solutions. It has more USPs that you can explore below:- Breathable Material: We constructed this safety truck flag from cotton twill fabric. Its reinforced double-stitched hem ensures durability, breathability, and resistance to fraying. The construction will provide long-term use. There is a wide range of wide-load sign accessories for better visibility and safety on the road. High Visibility: The flag is designed in orange to enhance visibility even from a distance. This will likely reduce the chance of accidents or collisions. Also, it complies with standard road safety and construction zone visibility guidelines, especially DOT compliance. Dimension Details: This orange safety flag is 18 inches long and 18 inches wide. Its size is large enough for optimal visibility and compact enough for handling and storage. Application: You can utilize our flag on oversize or wide-load vehicles, construction zones, farm machinery or industrial equipment, emergencies, and more. It will alert other drivers on the road to be aware of vehicles ahead, reducing the chances of accidents or collisions. Attachment Point: This truck flag has a sturdy wire loop attachment of 1/2in diameter that is securely integrated. It will provide quick and easy installation, making it suitable for attaching to antennas, tie-down straps, or vehicle load edges. Maintenance Tips: Follow the steps below:- Frequently wash the flag with mild detergent and water to remove dirt and debris. Avoid prolonged exposure to heavy rain or extreme weather for extended durability. Regularly check the signs of damage/rust/corrosion on the wire loop. Replace the frayed or torn flag immediately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.