Shop MYTEE PRODUCTS
See all product information
Create Account
8'x 20ft Shipping Container Tarps w/Cable Waterproof Shipping Container Cover
- Mfr # SCT-20
- Zoro # G125021277
product price:Â
$
375.99
/ea
Free Shipping & Returns
Key Features
Tarp Material
Vinyl
Color
Blue
Tarp Finished Length
8 ft
Tarp Finished Width
20 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCT-20
- Zoro #
- G125021277
- UPC #
- 840223681811
- Country of Origin
- China
- Tarp Material
- Vinyl
- Color
- Blue
Dimensions
- Tarp Finished Length
- 8 ft
- Tarp Finished Width
- 20 ft
Description
Protect your shipment from prying eyes, and weather Then get 8ft x 20ft Shipping Container Tarps w/ Tie-Down Cable - 19 oz Vinyl, Blue. It's a waterproof material protecting the contents inside the open-top containers from rain, wind, sun, and more. The tarp includes equally distanced grommets and one tie-down cable for a secure. There's a slight cutout at the tarp's end, enabling a seamless fit at the front end of the shipping container, excluding the castings. The grommets are reinforced at an equal distance, and a double layer is secured with welding. The distance between grommets on the sides of the tarp is 7in, whereas it's 7 5/16in on the front end (short side). Construction: We have engineered this container tarp from 19-oz vinyl. It's a waterproof material that can withstand the rigors of the environment and transportation. Additionally, it will provide uninterrupted performance in different temperatures (low-temperature protection up to -30 Degrees C). It also prolongs the container's life, shielding it from harmful things. Functionality: Our vinyl tarps are designed for open-top containers, protecting the contents from environmental factors such as rain, snow, sun, wind, and more. You can utilize them during the transportation or storage of goods. They add an extra layer of security, reducing the risk of theft and prying eyes. The grommets are made from stainless steel, keeping them secure from rust. All you have to do is attach the covers to the lashing bars or rings using the cable (included). Further, tighten the tarp as per requirement. Compatibility: Our large tarps are suitable for open-top containers loaded with cargo (doesn't stick up beyond the roofline) less than 20 feet long and 8 feet wide. Additionally, a single person can also deploy this tarp. It includes a tie-down cable of galvanized iron 20ft in length and 6mm in diameter. Maintenance Tips: Regularly check any signs of wear, tear, or damage to prevent leaks. Keep it in a cool and dry place for a long life. Periodically clean it with mild soap and water. Wipe it with a wet cloth to remove dirt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.