Shop MYTEE PRODUCTS
Create Account
8'x10ft Fire Retardant Canvas Tarp w/Aluminum Grommets - 16 oz, Olive Green
- Mfr # FRCT8-10-OG
- Zoro # G425022554
product price:Â
$
81.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FRCT8-10-OG
- Zoro #
- G425022554
- UPC #
- 199145062568
- Country of Origin
- China
Description
This tarp is designed to provide rugged protection and enhanced safety for both industrial and outdoor applications. It is useful for shielding construction materials, machinery, or general cargo. This tarp delivers durability and fire protection for all-weather coverage where ordinary truck tarps are not suitable. Size: This fire-retardant tarp measures 8ft in length and 10ft in width. Quality Construction: This flame-retardant tarp is made using 100% 16 oz (540 GSM) polyester fabric with strength and abrasion protection compared to standard cotton canvas. The 32 mil polyester canvas material resists tearing and stretching, ensuring long-term reliability even in rough conditions. The reinforced hems of the tarp provide it a structure, and the olive green finish of this canvas cover not only gives it a classic look but also helps conceal dirt and wear marks, maintaining a professional appearance during frequent use. Fire Retardant & Waterproof Protection: This canvas cover features a fire-retardant treatment for safety and endurance. With these properties, the tarp is essential for keeping your materials dry and intact in any weather condition. Reinforced Grommets for Secure Tie-Down: The fire-retardant tarp is fitted with 18 aluminum grommets. The middle grommets of the tarp are spaced 24in apart, whereas the side grommets are 23in apart. These aluminum grommets allow for easy and stable tie-down with ropes, bungee cords, or hooks. This design ensures the tarp stays firmly in place even under strong winds or during transport. Versatile Applications: This fire-retardant tarp is compatible with a wide range of cargo types, including lumber, bricks, palletized goods, and outdoor machinery. The canvas tarp with aluminum grommets is also useful for other industries such as transportation, construction, and similar other job sites where materials are exposed to excessive heat, sparks, and hot work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.