Shop MYTEE PRODUCTS
Create Account
8'x12ft Fire Retardant Canvas Tarp w/Aluminum Grommets - 16 oz, Olive Green
- Mfr # FRCT8-12-OG
- Zoro # G425021137
product price:Â
$
88.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FRCT8-12-OG
- Zoro #
- G425021137
- UPC #
- 199145062575
- Country of Origin
- China
Description
This tarp is designed to provide rugged protection and enhanced safety for both industrial and outdoor applications. Whether you're shielding construction materials, machinery, or general cargo, this tarp delivers unmatched durability and fire protection for all-weather coverage. Find a detailed understanding of this tarp below: Size: This fire-retardant canvas tarp measures 8 feet in length and 12 feet in width. Quality Construction: Built from 100% 16 oz (540 GSM) polyester fabric, offering strength and abrasion resistance compared to standard cotton canvas. The 32 mil thick polyester canvas material of this flame-retardant tarp resists tearing and stretching, ensuring long-term reliability even in rough conditions. The olive green finish not only gives it a classic look but also helps conceal dirt and wear marks, maintaining a professional appearance during frequent use. Additionally, its waterproof coating ensures dependable protection against rain and snow, keeping your materials dry and intact in any weather condition. Reinforced Grommets for Secure Tie-Down: The tarp is fitted with 20 aluminum grommets, clinched securely, allowing for easy and stable tie-down with ropes, cords, or bungee hooks. The middle grommets are clinched at 24in distance, whereas the end grommet is at 23in distance. This design ensures the tarp stays firmly in place even under strong winds or during transport. Versatile Applications: This fire-retardant tarp is compatible with a wide range of cargo types, including lumber, bricks, palletized goods, and outdoor machinery.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.