
900W 60:1 Dump Truck Tarp Motor with Chrome Cover 1 Year, 2PK
Mfr # TM-900W-601x2
Zoro # G716494091
product price:Â $418.99
/pk 2, $209.50/ea
Free Shipping & Returns
Key Features
Color
Silver
Material
Powder Coated Steel
Length
10 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TM-900W-601x2
Zoro #
G716494091
UPC #
840223627574
Country of Origin
China
Dimensions
Length
10 in
Details
Color
Silver
Material
Powder Coated Steel
Description
Pack Size: 2 Pack 900W 60:1 Tarp Motor 12 VDC / 50 AMPS Suitable for Vehicles upto 28ft 5-Hole Mounting Pattern Compatible with 3-Hole / 4-hole Power: 900 Watts / 1. 2 HP Drive: Forged 60 Tooth RPM: 60 +-/ 5 Torque Rating: 53 Nm Volts: 12 V Motor is Reversible 1 Year All Motor Gears are lubricated with oil. IP65 Rated: The IP65 rating of our dump tarp motors ensures that they are dust-tight and protected against water jets, making them suitable for demanding environments where dust and water exposure are concerns. Replaces the following OEM Models: Aero PowerPlus and RS/RA Donovan 61G/61L/4422 Pulltarps 517-0906/517-0909 Roll-Rite 1030/1031 SHURCO 1703823 Superwinch 90-33319/90-33295 TARPS AND BEYOND 1000XT/2000XT Buyers Products 5543965/5541065
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.