
92in -103in Adjustable Decking Shoring Aluminum Beam 2200# WLL
Mfr # DV-DSB103
Zoro # G616521514
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Color
Grey
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DV-DSB103
Zoro #
G616521514
UPC #
-
Country of Origin
India
Details
Color
Grey
Material
Aluminum
Description
92 in - 103 in Shoring Decking Beams. Work Load Limit: 2200 lbs Horiz and Vertical, Length: 92 inches extending to 103 inches, Height: 3 inches and Width:2 1/2 inches. WORKING LOAD LIMIT OVER 2220 LBS: The adjustable decking and shoring beam can handle 2220 lbs of goods! Stash large or dense loads in your enclosed trailer with peace of mind: theyll be secured safely with this decking and shoring beam. HIGH-STRENGTH ALUMINUM. Aluminum is lightweight, but it can also be strong. This decking beams unique construction maintains the aluminums lightweight properties while maximizing strength and durability. Its a win-win. EASY-RELEASE LATCH. Unloading has never been easier with our easy-release latch. This decking and shoring beam is designed to click right into e-tracks so theres no way it can accidentally jostle loose. When transport is done, simply click open the latch to release the beam--no tedious unlocking steps required. MAXIMUM CARGO SECURITY. Even in an enclosed trailer, loose cargo is a bad idea. And while e-tracks are useful, the WLL of most e-track straps maxes out at around 1000 lbs. An adjustable aluminum beam gives you just as much security with twice as much strength compared to the average e-track strap. HIGH QUALITY, AFFORDABLE PRICE. At Mytee, was maximize cost efficiency by cutting out the middleman, so we can pass the savings on directly to you. Theres no dip in quality; in fact, this aluminum decking beam has a cutting-edge design and is crafted out of the strongest aluminum. High-quality shoring beams at an affordable price: just another way Mytee lets you haul safe and earn more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.