
9in x 48in x 36in Drop Orange Brick Guard V Shaped Corner Protector Edge Guard, 20PK
Mfr # MPPCP-BG36x20
Zoro # G716521568
product price:Â $1,753.99
/pk 20, $87.70/eaKey Features
Material
LLDPE (Polyethylene)
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPPCP-BG36x20
Zoro #
G716521568
UPC #
840223617605
Country of Origin
India
Details
Material
LLDPE (Polyethylene)
Color
Orange
Description
Pack Size: 20 Pack Whats the best way to protect the edgy corners during transportation? V-shaped brick guard. It is best for protecting the corners/edges of cinder blocks, bricks, tiles, glass panes, and more. It reduces the danger surrounding the loads, protects the straps from breaking, prevents cargo loss and personal injury. Learn more about brick guards for your next purchase. Ample Coverage and Edge Protector: The Brick Guard V-shaped Corner Protector has the following size: 9 in x 48 in x 36 in drop, providing ample coverage to the corners. To separate straps the sliding drop has a projection height of 7-1/5 in. Premium Material: Brick Guards are made of LLDPE:HDPE 8:2 material - a Low Density Polyethylene and High Density Polyethylene. It is best known for its flexibility and elasticity in the market. Prevent Chafing: The smooth plastic drop sides prevent the wearing and tearing of straps due to constant rubbing. It can fit up to 7 straps with a width of 4 in. Secure your masonry products, concrete blocks, bricks, ceramic tiles, drums, or more efficiently. Economical: The v-shaped brick guard for edge protection requires minimal maintenance. Its inexpensive to secure vulnerable corners of loads, cargo, straps, chains, and more from accidental impacts. Crack Resistance: The high flexibility and elasticity in the brick guard material make it resistant to cracks. It also protects from environmental challenges, like weather, moisture, UV rays, etc. Sustainable: Our v-shaped brick guard for corner protection can withstand heavy impacts or damages, making it reusable repeatedly. Easy to Handle & Install: The v-shaped corner protector needs a hassle-free setup and is easy to handle. The lightweight design makes it convenient for transportation and installation. High Visibility: The edge protectors are in bright orange color. It enhances freight hauling visibility, especially during the night. It adds a layer of protection for products and drivers. Products to stabilize with V-shaped Brick Guard Cinder Blocks Bricks Tiles and Stone Slabs Glass Panes Wooden Panels Metal Sheets, etc. Why Use Mytee Products Brick Guard V-shaped Corner Protectors? Minimize Product Loss: Shield cinder blocks, wood logs, and other cargo items from falling. Secure Transportation: Enhance the safety of products from dangerous accidents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.