9inx48inx36in Blue VShaped Brick Guard Corner Protector Fits Up to 7x4inStraps, 10PK
- Mfr # MPPCP-BG36-Bx10
- Zoro # G625022156
product price:Â
$
1,320.99
/pk of 10, $132.10/ea
Free Shipping & Returns
Key Features
Color
Blue
Length
9 in
Material
LLDPE (Polyethylene)
Width
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MPPCP-BG36-Bx10
- Zoro #
- G625022156
- UPC #
- 199145081958
- Country of Origin
- China
- Color
- Blue
- Material
- LLDPE (Polyethylene)
Dimensions
- Length
- 9 in
- Width
- 48 in
Description
It is suitable for protecting the corners/edges of cinder blocks, bricks, tiles, glass panes, and more. It reduces the danger surrounding the loads, protects the straps from breaking, and minimizes cargo loss and personal injury. Know more about brick guards for your next purchase. Ample Coverage & Edge Protection: The brick guard V-shaped edge protector measures 9in x 48in x 36in (drop), providing broad coverage for load corners. Its 7 1/5in sliding drop projection height allows easy separation of straps for better load stability. Material: This corner protector is made from a durable Linear Low-Density Polyethylene (LLDPE): High-Density Polyethylene (HDPE) (8:2) blend. The blue color enhances the overall appearance of your loading vehicle, along with protecting heavy material. Anti-Chafing: The smooth plastic drop sides protect tie-down straps from wear and abrasion caused by friction. Economical Choice: This V-shaped brick guard is designed for low maintenance and long service life. It provides an affordable solution for safeguarding load edges, straps, chains, and cargo from impact damage. Crack & Weather Protection: Thanks to its flexible and elastic composition, the brick guard protects against cracking under pressure and remains unaffected by humidity, UV rays, and extreme weather conditions. Lightweight & Easy to Install: With its lightweight construction, the brick guard is easy to handle, transport, and install, ensuring a and hassle-free setup. You can use these blue brick guards for stabilizing: Cinder Blocks Bricks Tiles & Stone Slabs Glass Panes Wooden Panels Metal Sheets Why Choose our V-Shaped Brick Guard Corner Protectors? Minimize Product Loss: Minimize cargo like cinder blocks or wood logs from shifting or falling during transit. Enhance Transportation Safety: Protect loads and reduce the risk of accidents. Extend Strap Life: Eliminate cuts and damage caused by sharp edges. Reduce Abrasion: Serve as a barrier against friction and rough handling during hauling.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.