Zoro Homepage

9inx48inx36in Drop Orange Brick Guard V Shaped Corner Protector Edge Guard, 10PK

  • Mfr # MPPCP-BG36x10

  • Zoro # G316284313


product price: $874.98
/pk 10, $87.50/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPPCP-BG36x10
Zoro #
G316284313
UPC #
840223617599
Country of Origin
China

Description

Pack Size: 10 PackWhats the best way to protect the edgy corners during transportation? V-shaped brick guard. It is best for protecting the corners/edges of cinder blocks, bricks, tiles, glass panes, and more. It reduces the danger surrounding the loads, protects the straps from breaking, prevents cargo loss and personal injury. Learn more about brick guards for your next purchase.Ample Coverage & Edge Protector: The Brick Guard V-shaped Corner Protector has the following size: 9in x 48in x 36in drop, providing ample coverage to the corners. To separate straps the sliding drop has a projection height of 7-1/5in.Premium Material: Brick Guards are made of LLDPE:HDPE 8:2 material - a Low Density Polyethylene and High Density Polyethylene. It is best known for its flexibility and elasticity in the market.Prevent Chafing: The smooth plastic drop sides prevent the wearing and tearing of straps due to constant rubbing. It can fit up to 7 straps with a width of 4in. Secure your masonry products, concrete blocks, bricks, ceramic tiles, drums, or more efficiently.Economical: The v-shaped brick guard for edge protection requires minimal maintenance. Its inexpensive to secure vulnerable corners of loads, cargo, straps, chains, and more from accidental impacts.Crack Resistance: The high flexibility and elasticity in the brick guard material make it resistant to cracks. It also protects from environmental challenges, like weather, moisture, UV rays, etc. Sustainable: Our v-shaped brick guard for corner protection can withstand heavy impacts or damages, making it reusable repeatedly.Easy to Handle & Install: The v-shaped corner protector needs a hassle-free setup and is easy to handle. The lightweight design makes it convenient for transportation and installation.High Visibility: The edge protectors are in bright orange color. It enhances freight hauling visibility, especially during the night. It adds a layer of protection for products and drivers.Products to stabilize with V-shaped Brick GuardCinder BlocksBricksTiles & Stone SlabsGlass PanesWooden PanelsMetal Sheets, etc.


  • Size: 9" x 48" x 36" (Drop)
  • Material: LLDPE (Polyethylene) Shape: V-Shaped
  • Color: Orange Stackable
  • Weather & Abrasion Resistant Sold Individually
  • Fits Straps up to (max strap width): 7 straps of 4"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.