Adjustable Yellow I-Beam Clamp, 3 Ton/6613 LB WLL with Manual Screw Rod., 2PK

  • Mfr # BC-3x2

  • Zoro # G722786470


product price:  $140.99
/pk 2, $70.50/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BC-3x2
Zoro #
G722786470
UPC #
840223698949
Country of Origin
China

Description

Here’s 3 Ton Adjustable Beam Clamp w/ Manual Screw Rod - a crucial component for lifting, rigging, & suspending loads from Our Products. It provides temporary attachment for I-beams, overhead steel beams, or girders. Its quick and easy-to-install clamp features an adjustable jaw opening, manual screw rod, spindle with a groove, stable bearing point, and integrated suspension bar. It’s engineered from robust metal coated with a layer to protect against corrosion, rust, and weather. This will ensure long-lasting performance in various spaces, including warehouses, construction sites, factories, mining, etc. Want to learn more, check out the detailed explanation below. Adjustable Length: Our beam lifting clamp provides flexible assembly following jaw opening ranging from 3-1/8 in to 12-5/8 in. It will ensure compatibility and applications with various loads, including I-beams, girders, and other structural equipment. The strategically designed jaw includes a threaded spindle, stable bearing points, and an integrated suspension bar for precise adjustment. Thus, enabling you to have a tight and secure fit regardless of beam size. Built to Last: The rigging clamps are made from highly durable carbon structural steel to withstand the stress of lifting, rigging, and load suspension in various industries. It fts designed to provide unmatched performance in indoor and outdoor settings. The stable bearing joints will keep the tool secure despite continuous use. It has been coated with a protective layer that protects the lifting equipment from corrosion, rust, weather conditions, and other environmental factors. Further, ensuring a long-lasting performance while preventing the beam clamps from dents, scratches, dust, and other elements. It will further withstand temperature range under 572°F. Portable Design: Our beam clamp is a portable tool. Workers can carry from one place to another following the semi-permanent attachment feature. It is handy for workers who work at different locations/stations, requiring them to relocate frequently. This lifting clamp is comparatively heavier than a 1 and 2-ton beam clamp. However, the working load limit of this vertical beam clamp is 3 tons, i.e., 6,000 lbs, and has a breaking strength of 7,000 lbs. Wide Applications: It’s a versatile tool. You can utilize it in construction sites, manufacturing units, mining areas, warehouses, and other industrial environments. It’s used perfectly for overhead applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.