Shop MYTEE PRODUCTS
See all product information
Create Account
AgraLink Steel Hair Pin Clips, 1/8in, Fits Pins 1/2in - 7/8in - 8 Pack (48 Pcs)..., 8PK
- Mfr # HPC-93110x8
- Zoro # G325022210
product price:Â
$
16.69
/pk of 8, $2.09/ea
Key Features
Material
Spring Steel Wire
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HPC-93110x8
- Zoro #
- G325022210
- UPC #
- 199145021015
- Country of Origin
- United States
- Material
- Spring Steel Wire
- Finish
- Zinc Plated
Description
Pack Size: 8 Pack AgraLink Steel Hair Pin Clip Wire Diameter Size: 1/8in Overall Size: 2 1/16in Fits Pin Dia Size: 1/2in -7/8in Weight: 0.022 lbs ea pc 6 pcs Per Pre-Packaged Unite Pack Sizes: 8 Packs = 48 Pcs Total (6 Pcs in Pack) Spring Steel Wire Zinc Plated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.