
Agratronix Portable Grain Moisture Tester MT Pro Plus
Mfr # MT-PRO+
Zoro # G522786380
product price: $455.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MT-PRO+
Zoro #
G522786380
UPC #
-
Country of Origin
China
Description
Features Direct readout for 40 different grain scales 2.5 inch LCD display with selectable large or standard size fonts Automatically averages a selectable number of tests Stores average calibration for all grains tested USB port for personalization (adding user name), grain scale, firmware, and diagnostic updates Backlit push-button interface for low-light conditions Low battery indicator and battery saver Illuminated, multilingual display - English, Spanish, French, German, Italian, Portuguese and Swedish Specifications Moisture range: 5% to 40% depending on grain tested Temperature range: 32° to 113°F (0° to 45°C) Repeatability & Accuracy: ± 0.5% in normal moisture range for stored grain Display Resolution: 0.1% moisture Two 9V batteries required Grains: Alfalfa, Barley, Beet, Buckwheat, Canary, Clover: Purple, Clover: White, Corn, Dactyl, Fescue, Flax (Linseed), Lentils, Millet, Mustard, Navy Beans, Oats, Peanuts: Spanish, Peas: Fodder, Peas: Green, Peas: Yellow, Phleum, Popcorn: White, Popcorn: Yellow, Rapeseed (Canola), Rice: Long, Rice: Medium, Rye, Rye Grass, Safflower, Sorghum (Milo), Soybeans, Sunflower: Oil, Sunflower: Stripe, Triticale, Wheat: Durum, Wheat: Hard Red Spring, Wheat: Hard Red Winter, Wheat: Soft Red Winter, Wheat: White The software update and diagnostic program for the MT-PRO+ allows the user to do several different tasks: Updates: Update the tester software and grain scales Personalize: Personalize the tester by programming their name into the tester - their name will then be displayed each time the tester is turned on Diagnostics: A diagnostic option is also available to help assist in diagnosing a problem with the tester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.