Air Brake, Coiled Assembly -15Ft w/ 40in Pigtails, 2PK

  • Mfr # MP-ABCA-17215-040x2

  • Zoro # G316493494


product price:  $104.99
/pk 2, $52.50/ea
Free Shipping & Returns

Key Features

Material
Heavy-Duty 18 Oz
Color
Red-Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MP-ABCA-17215-040x2
Zoro #
G316493494
UPC #
840223606401
Country of Origin
India

Details

Material
Heavy-Duty 18 Oz
Color
Red-Blue

Description

Pack Size: 2 Pack Set of 2 Coils Blue and Red 15ft Length 2 Year 40 in Pigtails Trailer End and 12 in Pigtail Tractor End Made with premium, unprocessed virgin nylon constructed tubing Anti-Sag and Stretch manufacturing and coiling process Exceeds DOT FMVSS 106 - 49 CFR 571. 106 and 49 CFR 393. 45 -45degrees farenheit cold flexibility rating 1/2 in Tube OD w/ 1/2 in Fittings DOT brass fittings Compatible with Other Brands and Their Part Numbers: Fits Velvac: 022001, 022085 Fits OE Aftermarket: 0587-11040, 11-3400, 11-5400, 1486L-8-15, 17215-040, 1721540 VTEC, 17215-040D, 17215-40 V, 17215040, 17215040D, 17215-040D, 451039, 55103, 849811340, 861039, A1040, 17215-040, K1512RB40, PH731522, PROAL1540S, RC-V861039N Fits Mack: 1000-AC15S48, 5396-11954, 539611954 Fits Phillips: 11-340, 11-740, 11340, 113400, 11740, 548170 Fits Power Products: 11040 Fits Haldex: 11-3400DSP, 11954, 81-0015-40GR0, HE4115, PHI11340, PHI113400, PHI115400, PHI11740, PHL113400, PHL115400, PHM 11 340 Fits Tramec Sloan: 451039N Fits Tectran: 17215-040D, 17215-40 V, 17215040, 17215040D, 20526 Fits Automann: 179. 3003. 15-40, 179. 3003. 15-40I, AM17930031540, PHI11-340, PHI11-3400, PHI11-5400, PHI11-740 Fits PAI: 4176, 41760, EM41760, MAC-4176 Fits Freightliner: 9438 11954, 9439 11954, ABP N42 AAC154, ABP N42 AAC154H, ABP1 V42 AAC154, ABPN42 AAC154, HDX 11954, MID 11954 Fits Sirco Industries: AC15S48 Fits FRAM: CA15-40 Fits Euclid: E-10746, E10746 Fits Rockwell International: R95510746 Fits Bendix: NT11040S Fits Torque: TR022001

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.