
Air Brake, Coiled Assembly & Accessory Kit 15Ft w/ 12in & 40in Pigtails Red & Blue
Mfr # MP-ABCA-GH-Ext
Zoro # G716493551
product price:Â $69.69
/eaKey Features
Color
Silver
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MP-ABCA-GH-Ext
Zoro #
G716493551
UPC #
-
Country of Origin
India
Details
Color
Silver
Material
Aluminum
Description
1 x Air Brake, Coiled Assembly -15Ft w/ 40 in Pigtails Set of 2 Coils Blue and Red 15ft Length 2 Year 40 in Pigtails Trailer End and 12 in Pigtail Tractor End Made with premium, unprocessed virgin nylon constructed tubing Anti-Sag and Stretch manufacturing and coiling process Exceeds DOT FMVSS 106 - 49 CFR 571. 106 and 49 CFR 393. 45 -45degrees farenheit cold flexibility rating 1/2 in Tube OD w/ 1/2 in Fittings DOT brass fittings 1 x Standard Aluminum Gladhands-Service and Emergency Service Gladhand Red and Blue Machined aluminum castings Powder-coated clamps on service and emergency styles Permanent clamp screws Full-face rubber seals Stainless steel filters where indicated Tectran gladhands meet or exceed SAE J318 The chemicals used in todays road salts are extremely corrosive. These magnesium chloride and calcium chloride mixtures help prevent ice build-up on the roads but they accelerate corrosion in parts used on traditional gladhands. We encourage you to try corrosion-resistant gladhands described here and to inspect the components in your air brake and electrical system regularly for evidence of corrosion-related wear... Stay Safe! 1 x Gladhand Extension Handle Grips Red and Blue Pair Color Coded Red and Blue Plastic Handles to match Air line Coils Fits Most Tractor Air Lines Quick and Easy Disconnect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.