Shop MYTEE PRODUCTS
Create Account
Air Line Hose Assemblies KIT:- Standard Aluminum, Gladhands, TENDER KIT
- Mfr # MP-ABGHA12-TK-KIT
- Zoro # G225022754
product price:Â
$
124.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MP-ABGHA12-TK-KIT
- Zoro #
- G225022754
- UPC #
- 840223612150
- Country of Origin
- China
Description
Standard Aluminum Gladhands Emergency Service (Red/Blue) Emergency Gladhand and Standra Style (Red/Blue) Machined aluminum castings Powder-coated clamps on service & emergency styles Permanent clamp screws Full-face rubber seals Stainless steel filters (where indicated) Gladhands meet or exceed SAE J318 The chemicals used in today's road salts are extremely corrosive. Air Line Hose Assemblies w/Flexible Grips - 12Ft (Set of 2) SAE J1402 - Type A rubber airbrake hose with factory crimped fitting Blue or Red Flexible Grips - for gladhand connection and identification Operating temperature of -40 F to +200 F (-40 C to +93 C) 3/8in hose I.D - 1/2in end fittings Size: 12ft (Set of 2 Hose) TENDER KIT, 16in SINGLE SPRING Large snap Clip "Beefy" clamp hanger Heavy duty spring Protective sleeve Length: 16in GLADHAND Poly Extension Red and Blue One Pair Color Coded (Red and Blue) Plastic Handles to match Air line Coils Fits Most Tractor Air Lines Quick and Easy Disconnect
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.